Skip Content
Discontinued with Replacement
SU BOOKCASE 34.5X12.5X28-PUTTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SU BOOKCASE 34.5X12.5X28-PUTTY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENB30CHMPTY
  • Mfr. Model # B30CHMPTY
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.9 lbs
Suggested Replacement Product
BOOKCASE WSU 34.5X13.5X28 PUTTY

Price: NA

Technical Specs

  • Depth 13-1/2"
  • Colour Champagne/Putty
  • Material Steel
  • Height 30"
  • Includes Shelf, Bottom
  • Item Stationary Bookcase
  • Number of Shelves 2
  • Width 34-1/2"
  • Shelf Capacity 130 lbs.
  • Standards ANSI/BIFMA
  • Assembly Welded
  • Shelf Adjustments 1-1/2" Increments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list