!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SU BOOKCASE 34.5X12.5X28-LIGHT GREY

SU BOOKCASE 34.5X12.5X28-LIGHT GREY

TENNSCO

SU BOOKCASE 34.5X12.5X28-LIGHT GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SU BOOKCASE 34.5X12.5X28-LIGHT GREY

SU BOOKCASE 34.5X12.5X28-LIGHT GREY

TENNSCO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TENB30GYL
  • Mfr. Model # B30GYL
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.9 lbs
Suggested Replacement Product
STATIONARY BOOKCASE, 1 SHELF, 130 LB CAPACITY, LIGHT GREY, 34 1/2 X 30 X 13 1/2 IN, STEEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $311.81 / EACH

EHC: EHC :

Technical Specs

  • Item Stationary Bookcase
  • Width 34-1/2"
  • Depth 13-1/2"
  • Material Steel
  • Shelf Adjustments 1-1/2" Increments
  • Standards ANSI/BIFMA
  • Number of Shelves 2
  • Height 30"
  • Colour Light Gray
  • Shelf Capacity 130 lb.
  • Assembly Welded
  • Includes Shelf, Bottom

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list