Skip Content
SU 5-BOX LOCKER 12X15 3-WD SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SU 5-BOX LOCKER 12X15 3-WD SAND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBS5-121512-3SD
  • Mfr. Model # BS5-121512-3SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 141.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Sand
  • Material Steel
  • Handle Type Hasp
  • Overall Depth 15"
  • Lock Type Lock Optional
  • Overall Height 66"
  • Overall Width 36"
  • Legs 6"
  • Opening Height 10-11/16"
  • Opening Depth 13-7/8"
  • Opening Width 9-5/8"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (15) Openings
  • Item Box Locker
  • Includes I.D. Plate
  • Tier Five
  • Locking System Padlock Hasp
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list