SU 5-BOX LOCKER 12X15 1-WD SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SU 5-BOX LOCKER 12X15 1-WD SAND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBS5-121512-1SD
  • Mfr. Model # BS5-121512-1SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Colour Sand
  • Overall Depth 15"
  • Overall Height 66"
  • Finish Powder Coated
  • Overall Width 12"
  • Assembled/Unassembled Assembled
  • Opening Depth 13-7/8"
  • Opening Width 9-5/8"
  • Opening Height 10-11/16"
  • Item Box Locker
  • Includes I.D. Plate
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list