Skip Content
STYLUS, RED/WHT/BLK BLIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STYLUS, RED/WHT/BLK BLIS

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT65035
  • Mfr. Model # 65035
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Number of Batteries 4
  • Length 6-7/32"
  • Batteries Included Yes
  • Item Penlight
  • Candle Power 140 cd
  • Lamp Type LED
  • Lumens 11
  • Switch Type Push-Button
  • Lens Material Epoxy Resin
  • Standards Meets Applicable European Community Directives
  • Body Colour Red
  • Light Output Modes 1
  • Beam Distance 24 m
  • Water Penetration Rating IPX4
  • Battery Burn Time 24 hr.
  • Lamp Life 100,000 hr.
  • Flashlight Grouping Type Penlight
  • Flashlight Battery Size AAAA

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list