Skip Content
STYLUS REACH BK/WH W/FLEX ATTACH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STYLUS REACH BK/WH W/FLEX ATTACH

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT65618
  • Mfr. Model # 65618
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1223
  • Shipping Weight 0.2 lbs

Product Details

Body is made of tempered aircraft aluminum with anosized finish and non-slip knurles grip. Includes a 7 inch extension cable that allows for 14 inches of reach. High intensity LED lasts 100,000 hours. Includes 3 AAAA batteries. White LED.

Technical Specs

  • Item Pen Light
  • Includes Flexible Neck
  • Length 14"
  • Number of Batteries 3
  • Batteries Included Yes
  • Candle Power 140 Cd
  • Lamp Type LED
  • Lumens 11
  • Switch Type Push Button
  • Body Colour Black
  • Beam Distance 24 M
  • Water Penetration Rating Ipx4
  • Battery Burn Time 24 hr.
  • Lamp Life 100,000 hr.
  • Flashlight Battery Size AAAA
  • Flashlight Grouping Type Penlight
  • Safety Rating Class 1 Div 1
  • Body Dia. 0.375"
  • Standards Ul, Cul
  • Light Output Modes High
  • Lumens Range 0 - 49
  • Maximum Lumens Output 11
  • Flashlight Grade Industrial

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list