STYLUS BLK/WHT BLISTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STYLUS BLK/WHT BLISTER

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT65018
  • Mfr. Model # 65018
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1223
  • Shipping Weight 0.1 lbs

Product Details

Stylus LED light. Body is made of tempered aircraft aluminum with anodized finish and non-slip knurled grip. Momentary and constant switch. Has 100,000 hour lifetime bulb and comes with 3 AAAA batteries. White LED light.

Technical Specs

  • Length 6.21"
  • Number of Batteries 3
  • Batteries Included Yes
  • Item Pen Light
  • Candle Power 140 Cd
  • Lumens 11
  • Body Colour Black
  • Switch Type Push Button
  • Beam Distance 24 M
  • Battery Burn Time 24 hr.
  • Water Penetration Rating Ipx4
  • Lamp Life 100,000 hr.
  • Flashlight Battery Size AAAA
  • Flashlight Grouping Type Penlight
  • Includes Glare Guard
  • Safety Rating Class 1 Div 1
  • Standards Ul, Cul
  • Body Dia. 0.375"
  • Light Output Modes High
  • Lumens Range 0 - 49
  • Flashlight Grade Industrial
  • Maximum Lumens Output 11

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list