!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COLOURED-BEAM INSPECTION LIGHT, 2 LUMENS, 24 HR MAX RUN TIME, 15 M MAX BEAM DISTANCE

COLOURED-BEAM INSPECTION LIGHT, 2 LUMENS, 24 HR MAX RUN TIME, 15 M MAX BEAM DISTANCE

STREAMLIGHT

COLOURED-BEAM INSPECTION LIGHT, 2 LUMENS, 24 HR MAX RUN TIME, 15 M MAX BEAM DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLOURED-BEAM INSPECTION LIGHT, 2 LUMENS, 24 HR MAX RUN TIME, 15 M MAX BEAM DISTANCE

COLOURED-BEAM INSPECTION LIGHT, 2 LUMENS, 24 HR MAX RUN TIME, 15 M MAX BEAM DISTANCE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # SLT65006
  • Mfr. Model # 65006
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 207
  • Shipping Weight 0.11 lbs

Product Details

Stylus LED light. Body is made of tempered aircraft aluminum with anodized finish and non-slip knurled grip. Momentary and constant switch. Has 100,000 hour lifetime bulb and comes with 3 AAAA batteries. Red LED light.

Technical Specs

  • Item Colored-Beam Inspection Light
  • Battery Size AAAA
  • Number of Batteries 3
  • Beam Pattern Flood
  • Body Material Aluminum
  • Number of Light Output Modes 1
  • Maximum Brightness 2 lm
  • Weight with Batteries 1.1 oz
  • Beam Focus Fixed
  • Drop Rating 2 m
  • IP Rating IPX4
  • Switch Location Tail
  • Application Automotive, Fire and Rescue, Gift, Hardware/Tool, Industrial Safety, Law Enforcement, Occupational Safety, Security, Sporting Goods
  • Beam Intensity Levels 53 cd
  • Brightness Levels 2 lm
  • Includes Glare Guard Protector
  • Lens Material Polymer
  • Maximum Run Time 24 hr
  • Power Source Battery
  • Run Time Levels 24 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 15 m
  • Run Time at Maximum Brightness 24 hr
  • Beam Colour Red
  • Includes Secondary Light No
  • Hazardous Location Specification Class I, Div 1, Group A, B, C, D
  • Series Stylus
  • Switch Type Twist
  • Beam Distance Levels 15 m
  • Body Diameter 3/8 in
  • Grip Style Knurled, Non-Slip
  • Lamp Life 100,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 6 1/4 in
  • Resistance Properties Impact Resistant, Water Resistant
  • Standards Ex ia op is IIB T2 Gb - IECEx FTZU 15.0026X, II 2G Ex ia op is IIB T2 Gb - FTZU 11 ATEX 0057X, Meets Applicable European Community Directives

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list