Skip Content
STYLE-RED/BOX-INT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STYLE-RED/BOX-INT

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH831249
  • Mfr. Model # 831249
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Style(TM) keychain tool, 2.34 inches. 420HC knife. Red.

Technical Specs

  • Item Multi-Tool
  • Closed Length 2-11/32"
  • Handle Colour Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list