STYLE CS/BOX-INT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STYLE CS/BOX-INT

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH831245
  • Mfr. Model # 831245
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 153
  • Shipping Weight 0.12 lbs

Product Details

Style(TM) CS multi-tool with key ring attachment, 3.0 inches. 420HC knife.

Technical Specs

  • Item Multi-Tool
  • Closed Length 2.9"
  • Number of Tools 6
  • Features Key Ring Hole, Outside-accessible Features
  • Includes 420HC Knife, Spring-action Scissors, Flat/Phillips Screwdriver, Tweezers, Nail File, Carabiner/Bottle Opener
  • Handle Colour Black
  • Material 420HC Stainless Steel
  • Locking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list