Skip Content
STUMPY SPOUT LID,W/1 IN OUTLET,MID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUMPY SPOUT LID,W/1 IN OUTLET,MID

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3REK5
  • Mfr. Model # 3REK5
  • UNSPSC # 24112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.01 lbs

Technical Specs

  • Capacity -
  • Colour Mid Green
  • For Use With Mfr. No. 101001, 101002, 101003, 101005, 101010
  • Item Stumpy Spout Lid
  • Height (In.) 8.26
  • Outside Dia. (In.) 5.8
  • Type With 1" Spout Outlet
  • Spout Length (In.) 5.5
  • Material HDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list