Skip Content
Discontinued with Replacement
STUMPY SPOUT LID,W/1 IN OUTLET,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STUMPY SPOUT LID,W/1 IN OUTLET,BLUE

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3REK2
  • Mfr. Model # 3REK2
  • UNSPSC # 24112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs
Suggested Replacement Product
LID STUMPY SPOUT W/1 IN BLUE

Price: NA

Technical Specs

  • Capacity -
  • Colour Blue
  • For Use With Mfr. No. 101001, 101002, 101003, 101005, 101010
  • Item Stumpy Spout Lid
  • Outside Dia. (In.) 5.8
  • Height (In.) 8.26
  • Material HDPE
  • Spout Length (In.) 5.5
  • Type With 1" Spout Outlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list