Skip Content
STUDENT DESK MOVER,CAP 200 LB,46X26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUDENT DESK MOVER,CAP 200 LB,46X26

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM30F043
  • Mfr. Model # 30F043
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Item Student Desk Mover
  • Load Capacity 200 lb.
  • Material Steel
  • Overall Width 26"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list