Skip Content
STUD XTR KNURL 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD XTR KNURL 6MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA287B.6
  • Mfr. Model # FA287B.6
  • UNSPSC # 27111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Designed to Grip Studs Using Cam Assemblies
  • Features Full Polish
  • Item Stud Extractor
  • Material Steel
  • Size 6mm
  • Overall Length (In.) 2-3/4
  • For Removing Studs, Bolts, Screws Up to 13/32"
  • Drive Size (In.) 1/2
  • Type Internal Cam/Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list