STUD SINGLE 11X22.4 C/W CAMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUD SINGLE 11X22.4 C/W CAMS

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCGTRY491375
  • Mfr. Model # TRY491375
  • UNSPSC # 25172116
  • CATALOGUE PAGE # 3250
  • Shipping Weight 50.6 lbs

Product Details

Transport 7 mm super 2000 Trygg studded tire chain. Made in Norway. Deep cased and tempered Grade 80 material. Downsized components for 35% weight savings. Specially hardened alloy steel provides strength and durability equal to our 8 mm studded truck cha

Technical Specs

  • Item Single Stud 7 mm S2000 Lightweights c/w Cams

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list