Discontinued with Replacement
STUD L7 5/8X2-3/4 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STUD L7 5/8X2-3/4 UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22320.062.0275
  • Mfr. Model # U22320.062.0275
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.194 lbs
Suggested Replacement Product
STUD L7 5/8X2-3/4 UNC,150/PK

Your Price: NA

Technical Specs

  • Thread Size 5/8"
  • Material Carbon Steel
  • Grade L7
  • Thread Type UNC
  • Meets/Exceeds ASTM A193
  • Thread Direction Right Hand
  • Temp. Range (F) -150 Degrees - 752 Degrees
  • Finish Plain
  • Package Quantity 150
  • Item Fully Threaded Stud
  • Min. Tensile Strength (PSI) 115,000 - 125,000
  • Length 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list