Skip Content
STUD L7 5/8X2-1/2 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD L7 5/8X2-1/2 UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22320.062.0250
  • Mfr. Model # U22320.062.0250
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.325 lbs

Technical Specs

  • Thread Type UNC
  • Grade L7
  • Material Carbon Steel
  • Thread Size 5/8"
  • Overall Length 2-1/2"
  • Meets/Exceeds ASTM A193
  • Thread Direction Right Hand
  • Package Quantity 150
  • Finish Plain
  • Item Fully Threaded Stud
  • Temp. Range (F) -150 Degrees - 752 Degrees
  • Min. Tensile Strength (PSI) 115,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list