Skip Content
STUD L7 3/4X4-1/4 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD L7 3/4X4-1/4 UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22320.075.0425
  • Mfr. Model # U22320.075.0425
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.22 lbs

Technical Specs

  • Overall Length 4-1/4"
  • Thread Type UNC
  • Meets/Exceeds ASTM A193
  • Grade L7
  • Thread Size 3/4"
  • Material Carbon Steel
  • Thread Direction Right Hand
  • Finish Plain
  • Package Quantity 60
  • Temp. Range (F) -150 Degrees - 752 Degrees
  • Item Fully Threaded Stud
  • Min. Tensile Strength (PSI) 115,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list