Skip Content
STUD L7 1/2X2-1/2 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD L7 1/2X2-1/2 UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22320.050.0250
  • Mfr. Model # U22320.050.0250
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.625 lbs

Technical Specs

  • Material Carbon Steel
  • Thread Size 1/2"
  • Meets/Exceeds ASTM A193
  • Overall Length 2-1/2"
  • Grade L7
  • Thread Type UNC
  • Thread Direction Right Hand
  • Item Fully Threaded Stud
  • Temp. Range (F) -150 Degrees - 752 Degrees
  • Finish Plain
  • Package Quantity 250
  • Min. Tensile Strength (PSI) 115,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list