Skip Content
STUD D939 8.8 M8-1.25X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD D939 8.8 M8-1.25X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM21520.080.0045
  • Mfr. Model # M21520.080.0045
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 962
  • Shipping Weight 4.15 lbs

Technical Specs

  • Package Quantity 100
  • Item Stud
  • Material 8.8 Steel
  • Thread Size M8 x 1.25 mm
  • Type ≈1.25d, Metal End
  • Thread Length 10 mm (L1), 22 mm (L2)
  • Stud Length 45 mm
  • Meets/Exceeds DIN 939

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list