Skip Content
STUD D939 8.8 M8-1.25X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD D939 8.8 M8-1.25X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM21520.080.0020
  • Mfr. Model # M21520.080.0020
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 962
  • Shipping Weight 1.94 lbs

Technical Specs

  • Item Stud
  • Package Quantity 100
  • Material 8.8 Steel
  • Type ≈1.25d, Metal End
  • Thread Size M8 x 1.25 mm
  • Thread Length 10 mm (L1), 22 mm (L2)
  • Meets/Exceeds DIN 939
  • Stud Length 20 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list