STUD D939 8.8 M6-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUD D939 8.8 M6-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM21520.060.0035
  • Mfr. Model # M21520.060.0035
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 962
  • Shipping Weight 1.75 lbs

Technical Specs

  • Thread Size M6 x 1 mm
  • Item Stud
  • Material 8.8 Steel
  • Package Quantity 100
  • Type ≈1.25d, Metal End
  • Thread Length 7.5 mm (L1), 18 mm (L2)
  • Stud Length 35 mm
  • Meets/Exceeds DIN 939

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list