STUD D939 8.8 M24-3X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUD D939 8.8 M24-3X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM21520.240.0090
  • Mfr. Model # M21520.240.0090
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 962
  • Shipping Weight 8.38 lbs

Technical Specs

  • Package Quantity 10
  • Item Stud
  • Material 8.8 Steel
  • Thread Length 30 mm (L1), 54 mm (L2)
  • Thread Size M24 x 3 mm
  • Type ≈1.25d, Metal End
  • Meets/Exceeds DIN 939
  • Stud Length 90 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list