Skip Content
STUD D939 8.8 M24-3X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD D939 8.8 M24-3X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM21520.240.0075
  • Mfr. Model # M21520.240.0075
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 962
  • Shipping Weight 7.32 lbs

Technical Specs

  • Package Quantity 10
  • Type ≈1.25d, Metal End
  • Material 8.8 Steel
  • Thread Size M24 x 3 mm
  • Thread Length 30 mm (L1), 54 mm (L2)
  • Meets/Exceeds DIN 939
  • Item Stud
  • Stud Length 75 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list