Skip Content
STUD D939 8.8 M24-3X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD D939 8.8 M24-3X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM21520.240.0070
  • Mfr. Model # M21520.240.0070
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 962
  • Shipping Weight 6.79 lbs

Technical Specs

  • Material 8.8 Steel
  • Type ≈1.25d, Metal End
  • Item Stud
  • Package Quantity 10
  • Thread Size M24 x 3 mm
  • Meets/Exceeds DIN 939
  • Thread Length 30 mm (L1), 54 mm (L2)
  • Stud Length 70 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list