Skip Content
STUD D939 8.8 M20-2.5X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD D939 8.8 M20-2.5X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM21520.200.0140
  • Mfr. Model # M21520.200.0140
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 962
  • Shipping Weight 8.27 lbs

Technical Specs

  • Item Stud
  • Package Quantity 10
  • Material 8.8 Steel
  • Thread Size M20 x 2.5 mm
  • Type ≈1.25d, Metal End
  • Thread Length 25 mm (L1), 46 mm (L2)
  • Meets/Exceeds DIN 939
  • Stud Length 140 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list