Skip Content
STUD D939 8.8 M16-2X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD D939 8.8 M16-2X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM21520.160.0070
  • Mfr. Model # M21520.160.0070
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 962
  • Shipping Weight 6.95 lbs

Technical Specs

  • Material 8.8 Steel
  • Item Stud
  • Package Quantity 25
  • Thread Size M16 x 2 mm
  • Type ≈1.25d, Metal End
  • Thread Length 20 mm (L1), 38 mm (L2)
  • Meets/Exceeds DIN 939
  • Stud Length 70 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list