Skip Content
STUD D939 8.8 M14-2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD D939 8.8 M14-2X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM21520.140.0040
  • Mfr. Model # M21520.140.0040
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 962
  • Shipping Weight 6.5 lbs

Technical Specs

  • Material 8.8 Steel
  • Item Stud
  • Thread Size M14 x 2 mm
  • Package Quantity 50
  • Meets/Exceeds DIN 939
  • Type ≈1.25d, Metal End
  • Thread Length 18 mm (L1), 34 mm (L2)
  • Stud Length 40 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list