STUD D939 8.8 M14-2X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUD D939 8.8 M14-2X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM21520.140.0030
  • Mfr. Model # M21520.140.0030
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 962
  • Shipping Weight 5.51 lbs

Technical Specs

  • Material 8.8 Steel
  • Item Stud
  • Thread Size M14 x 2 mm
  • Thread Length 18 mm (L1), 34 mm (L2)
  • Package Quantity 50
  • Meets/Exceeds DIN 939
  • Type ≈1.25d, Metal End
  • Stud Length 30 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list