Skip Content
STUD D939 8.8 M12-1.75X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD D939 8.8 M12-1.75X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM21520.120.0050
  • Mfr. Model # M21520.120.0050
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 962
  • Shipping Weight 5.4 lbs

Technical Specs

  • Item Stud
  • Package Quantity 50
  • Material 8.8 Steel
  • Thread Size M12 x 1.75 mm
  • Type ≈1.25d, Metal End
  • Meets/Exceeds DIN 939
  • Thread Length 15 mm (L1), 30 mm (L2)
  • Stud Length 50 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list