STUD D939 8.8 M12-1.75X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUD D939 8.8 M12-1.75X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM21520.120.0025
  • Mfr. Model # M21520.120.0025
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 962
  • Shipping Weight 5.95 lbs

Technical Specs

  • Item Stud
  • Material 8.8 Steel
  • Package Quantity 100
  • Thread Size M12 x 1.75 mm
  • Thread Length 15 mm (L1), 30 mm (L2)
  • Type ≈1.25d, Metal End
  • Stud Length 25 mm
  • Meets/Exceeds DIN 939

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list