Skip Content
STUD D939 8.8 M10-1.5X65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD D939 8.8 M10-1.5X65

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM21520.100.0065
  • Mfr. Model # M21520.100.0065
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 962
  • Shipping Weight 9.37 lbs

Technical Specs

  • Item Stud
  • Package Quantity 100
  • Material 8.8 Steel
  • Thread Size M10 x 1.5 mm
  • Type ≈1.25d, Metal End
  • Thread Length 12 mm (L1), 26 mm (L2)
  • Stud Length 65 mm
  • Meets/Exceeds DIN 939

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list