Skip Content
STUD D939 8.8 M10-1.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD D939 8.8 M10-1.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM21520.100.0050
  • Mfr. Model # M21520.100.0050
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 962
  • Shipping Weight 7.5 lbs

Technical Specs

  • Material 8.8 Steel
  • Item Stud
  • Package Quantity 100
  • Thread Size M10 x 1.5 mm
  • Thread Length 12 mm (L1), 26 mm (L2)
  • Type ≈1.25d, Metal End
  • Meets/Exceeds DIN 939
  • Stud Length 50 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list