Skip Content
STUD B8M 5/8X8-1/2UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B8M 5/8X8-1/2UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22538.062.0850
  • Mfr. Model # U22538.062.0850
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.85 lbs

Technical Specs

  • Material Stainless Steel
  • Thread Size 5/8"
  • Grade B8M
  • Overall Length 8-1/2"
  • Meets/Exceeds ASTM A193
  • Thread Type UNC
  • Rockwell Hardness B96
  • Thread Direction Right Hand
  • Package Quantity 50
  • Item Fully Threaded Stud
  • Temp. Range (F) -58 Degrees - 1067 Degrees
  • Min. Tensile Strength (PSI) 75,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list