Skip Content
STUD B8M 5/8X3- UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B8M 5/8X3- UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22538.062.0300
  • Mfr. Model # U22538.062.0300
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.313 lbs

Technical Specs

  • Material Stainless Steel
  • Grade B8M
  • Thread Size 5/8"
  • Overall Length 3"
  • Thread Type UNC
  • Meets/Exceeds ASTM A193
  • Rockwell Hardness B96
  • Thread Direction Right Hand
  • Item Fully Threaded Stud
  • Package Quantity 125
  • Temp. Range (F) -58 Degrees - 1067 Degrees
  • Min. Tensile Strength (PSI) 75,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list