Skip Content
STUD B8M 1-X8- UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B8M 1-X8- UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22538.100.0800
  • Mfr. Model # U22538.100.0800
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.06 lbs

Technical Specs

  • Thread Size 1"
  • Material Stainless Steel
  • Thread Type UNC
  • Grade B8M
  • Meets/Exceeds ASTM A193
  • Rockwell Hardness B96
  • Overall Length 8"
  • Thread Direction Right Hand
  • Temp. Range (F) -58 Degrees - 1067 Degrees
  • Item Fully Threaded Stud
  • Package Quantity 20
  • Min. Tensile Strength (PSI) 75,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list