Skip Content
STUD B8M 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B8M 1/2X5

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ14218005
  • Mfr. Model # 14218005
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 925
  • Shipping Weight 1.0 lbs

Product Details

Chromium-nickel (AISI 304) austenitic steel stud is used in corrosive environments. (-325 degrees to 1,500 degrees F). Size: 1/2 x 5 inches.

Technical Specs

  • Min. Tensile Strength (PSI) 75,000
  • Grade B8M
  • Material Steel
  • Item Stud
  • Temp. Range (F) -325 Degrees F - 1,500 Degrees F
  • Overall Length 5"
  • Meets/Exceeds ASTM A193 , AISI 316

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list