Skip Content
STUD B8M 1/2X3-1/4UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B8M 1/2X3-1/4UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22538.050.0325
  • Mfr. Model # U22538.050.0325
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.74 lbs

Technical Specs

  • Thread Size 1/2"
  • Material Stainless Steel
  • Grade B8M
  • Thread Type UNC
  • Overall Length 3-1/4"
  • Meets/Exceeds ASTM A193
  • Rockwell Hardness B96
  • Thread Direction Right Hand
  • Item Fully Threaded Stud
  • Package Quantity 200
  • Temp. Range (F) -58 Degrees - 1067 Degrees
  • Min. Tensile Strength (PSI) 75,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list