STUD B8 7/8X6- UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUD B8 7/8X6- UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22534.087.0600
  • Mfr. Model # U22534.087.0600
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.99 lbs

Technical Specs

  • Material Stainless Steel
  • Grade B8
  • Thread Size 7/8"
  • Rockwell Hardness B96
  • Thread Direction Right Hand
  • Overall Length 6"
  • Meets/Exceeds ASTM A193
  • Thread Type UNC
  • Temp. Range (F) -58 Degrees - 1067 Degrees
  • Item Fully Threaded Stud
  • Package Quantity 30
  • Min. Tensile Strength (PSI) 75,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list