Skip Content
STUD B8 7/8X4- UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B8 7/8X4- UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22534.087.0400
  • Mfr. Model # U22534.087.0400
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.8 lbs

Technical Specs

  • Meets/Exceeds ASTM A193
  • Grade B8
  • Material Stainless Steel
  • Thread Type UNC
  • Rockwell Hardness B96
  • Overall Length 4"
  • Thread Size 7/8"
  • Thread Direction Right Hand
  • Temp. Range (F) -58 Degrees - 1067 Degrees
  • Package Quantity 50
  • Item Fully Threaded Stud
  • Min. Tensile Strength (PSI) 75,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list