STUD B8 1/2X3-1/2 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUD B8 1/2X3-1/2 UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22534.050.0350
  • Mfr. Model # U22534.050.0350
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.96 lbs

Technical Specs

  • Thread Size 1/2"
  • Grade B8
  • Overall Length 3-1/2"
  • Material Stainless Steel
  • Rockwell Hardness B96
  • Thread Type UNC
  • Meets/Exceeds ASTM A193
  • Thread Direction Right Hand
  • Item Fully Threaded Stud
  • Package Quantity 200
  • Temp. Range (F) -58 Degrees - 1067 Degrees
  • Min. Tensile Strength (PSI) 75,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list