Skip Content
STUD B7M 7/8X12 1/2 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUD B7M 7/8X12 1/2 UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22085.087.1250
  • Mfr. Model # U22085.087.1250
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.7 lbs

Technical Specs

  • Material Carbon Steel
  • Grade B7M
  • Thread Size 7/8"
  • Thread Type UNC
  • Overall Length 12-1/2"
  • Rockwell Hardness B99
  • Meets/Exceeds ASTM A193
  • Thread Direction Right Hand
  • Package Quantity 20
  • Finish Plain
  • Item Fully Threaded Stud
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Min. Tensile Strength (PSI) 100,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list