Skip Content
STUD B7M 5/8X5-1/4UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7M 5/8X5-1/4UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22085.062.0525
  • Mfr. Model # U22085.062.0525
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.6 lbs

Technical Specs

  • Thread Size 5/8"
  • Material Carbon Steel
  • Thread Type UNC
  • Grade B7M
  • Overall Length 5-1/4"
  • Rockwell Hardness B99
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM A193
  • Finish Plain
  • Item Fully Threaded Stud
  • Package Quantity 75
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Min. Tensile Strength (PSI) 100,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list