STUD B7M 5/8X3-1/2UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUD B7M 5/8X3-1/2UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22085.062.0350
  • Mfr. Model # U22085.062.0350
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.5 lbs

Technical Specs

  • Material Carbon Steel
  • Thread Size 5/8"
  • Grade B7M
  • Overall Length 3-1/2"
  • Rockwell Hardness B99
  • Meets/Exceeds ASTM A193
  • Thread Type UNC
  • Thread Direction Right Hand
  • Item Fully Threaded Stud
  • Package Quantity 100
  • Finish Plain
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Min. Tensile Strength (PSI) 100,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list