Skip Content
STUD B7M 3/4X7 SA193 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7M 3/4X7 SA193

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ00221007
  • Mfr. Model # 00221007
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 925
  • Shipping Weight 1.0 lbs

Product Details

Similar to B7 stud except that the minimum yield and tensile strength requirements are reduced and the hardness controlled to 235 Brinell maximum. Designed for use in corrosive environments. (-50 degrees to 900 degrees F). Size: 3/4 x 7 inches.

Technical Specs

  • Min. Tensile Strength (PSI) 1,25,000
  • Material Steel
  • Temp. Range (F) Liquid- 50 Degrees - 900 Degrees F, Air -40 Degrees - 900 Degrees F
  • Item Stud
  • Grade B7
  • Thread Size 3/4"
  • Overall Length 7"
  • Meets/Exceeds ASTM A193

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list