STUD B7M 3/4X5-1/2UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUD B7M 3/4X5-1/2UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22085.075.0550
  • Mfr. Model # U22085.075.0550
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.35 lbs

Technical Specs

  • Thread Size 3/4"
  • Thread Type UNC
  • Grade B7M
  • Overall Length 5-1/2"
  • Material Carbon Steel
  • Meets/Exceeds ASTM A193
  • Thread Direction Right Hand
  • Rockwell Hardness B99
  • Item Fully Threaded Stud
  • Finish Plain
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Min. Tensile Strength (PSI) 100,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list