Discontinued with Replacement
STUD B7M 3/4X3- UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STUD B7M 3/4X3- UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22085.075.0300
  • Mfr. Model # U22085.075.0300
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs
Suggested Replacement Product
STUD B7M 3/4X3- UNC,100/PK

Your Price: NA

Technical Specs

  • Material Carbon Steel
  • Thread Size 3/4"
  • Grade B7M
  • Thread Type UNC
  • Meets/Exceeds ASTM A193
  • Thread Direction Right Hand
  • Rockwell Hardness B99
  • Item Fully Threaded Stud
  • Finish Plain
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Min. Tensile Strength (PSI) 100,000
  • Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list