Skip Content
STUD B7M 1-X5-1/2 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7M 1-X5-1/2 UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22085.100.0550
  • Mfr. Model # U22085.100.0550
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.97 lbs

Technical Specs

  • Thread Type UNC
  • Material Carbon Steel
  • Rockwell Hardness B99
  • Meets/Exceeds ASTM A193
  • Thread Direction Right Hand
  • Overall Length 5-1/2"
  • Grade B7M
  • Thread Size 1"
  • Finish Plain
  • Item Fully Threaded Stud
  • Package Quantity 30
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Min. Tensile Strength (PSI) 100,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list