Skip Content
STUD B7M 1/2X4- UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7M 1/2X4- UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22085.050.0400
  • Mfr. Model # U22085.050.0400
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.52 lbs

Technical Specs

  • Grade B7M
  • Material Carbon Steel
  • Overall Length 4"
  • Thread Size 1/2"
  • Meets/Exceeds ASTM A193
  • Thread Type UNC
  • Rockwell Hardness B99
  • Thread Direction Right Hand
  • Finish Plain
  • Item Fully Threaded Stud
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Package Quantity 150
  • Min. Tensile Strength (PSI) 100,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list