Skip Content
STUD B7M 1/2X2-3/4UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7M 1/2X2-3/4UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22085.050.0275
  • Mfr. Model # U22085.050.0275
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.34 lbs

Technical Specs

  • Material Carbon Steel
  • Overall Length 2-3/4"
  • Thread Size 1/2"
  • Grade B7M
  • Thread Type UNC
  • Meets/Exceeds ASTM A193
  • Rockwell Hardness B99
  • Thread Direction Right Hand
  • Finish Plain
  • Package Quantity 200
  • Item Fully Threaded Stud
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Min. Tensile Strength (PSI) 100,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list